Shop All Insulating Gloves
Pip
Class 00 Electrical Glove, Size 10, PR
Mfr # 153-00-11/10
Zoro # G401271549
product price: $71.55
/pr
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 11 in
- Standards ANSI, ASTM D120, NFPA 70E
- Glove Materials Rubber
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 153-00-11/10
- Zoro # G401271549
- UPC # 616314374678
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Red |
Item | Class 00 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Glove Materials | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
For Voltage Class | Class 00 |
Thumb Style | Natural |
Cuff Material | Rubber |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Red |
Voltage Class | Class 00 |
Proof Test Voltage (DC) | 10,000V DC |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Electrical Insulating Type | Type I |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- KISHIGO S-M Royal Blue Enhanced Visibility Multi Pocket Vest (B102-S-M)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- CEMENTEX Glove Talc: 6 oz. Bottle (CPGT-6SB)
- Pip Insulating Gloves