Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 9, PR
Mfr # 170-0-14/9
Zoro # G601271486
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Brand and Series Novax
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 170-0-14/9
- Zoro # G601271486
- UPC # 616314101540
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Color | Yellow |
Item | Class 0 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Glove Materials | Rubber |
Cuff Material | Rubber |
For Voltage Class | Class 0 |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Yellow |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1000V AC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - PlfGr (A-1218 Keep Off Grass - PlfGr)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- Pip Gloves & Hand Protection