Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 9, PR
Mfr # 170-0-11/9
Zoro # G701271522
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Length 11 in
- Brand and Series Novax
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 170-0-11/9
- Zoro # G701271522
- UPC # 616314101489
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 9 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Yellow |
Item | Class 0 Electrical Glove |
Brand and Series | Novax |
Cuff Material | Rubber |
For Voltage Class | Class 0 |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff Style | Straight |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Cuff-End Color | Yellow |
Voltage Class | Class 0 |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- BRADY Brady SPC Mop System with "No-Touch" Pads (HANDYSORB-MOPKIT)
- CONDOR Knit Gloves, L, Red, PR (20GY68)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 0, Size 9 (147-SK-0/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- Pip Gloves & Hand Protection