Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 9, PR
Mfr # 150-0-14/9
Zoro # G901883419
product price: $98.69
/pr
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Cuff Style Straight
- Standards ANSI, ASTM D120, NFPA 70E
- Glove Hand Style Left and Right
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-0-14/9
- Zoro # G901883419
- UPC # 616314066535
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Item | Class 0 Electrical Glove |
Cuff Style | Straight |
Standards | ANSI, ASTM D120, NFPA 70E |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Thumb Style | Natural |
Color | Black |
Cuff Material | Rubber |
For Voltage Class | Class 0 |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Black |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- PIP Class 0 Electrical Glove, Size 9, PR (170-0-14/9)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP Class 2 Electrical Glove, Size 8, PR (152-2-14/8)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- Pip Insulating Gloves