Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 9, PR
Mfr # 147-0-11/9
Zoro # G501883413
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Natural
- Standards ANSI, ASTM D120, NFPA 70E
- Glove Materials Rubber
- Glove Hand Style Left and Right
- For Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 147-0-11/9
- Zoro # G501883413
- UPC # 616314038075
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 9 |
Length | 11 in |
Details
Thumb Style | Natural |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Orange |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
For Voltage Class | Class 0 |
Cuff Material | Rubber |
Item | Class 0 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Cuff Style | Straight |
Cuff-End Color | Orange |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- CAIMAN Welding Gloves, PR (1864-4)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- Pip Insulating Gloves