Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 8, PR
Mfr # 170-0-14/8
Zoro # G001271451
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 14 in
- Standards ANSI, ASTM D120, NFPA 70E
- Thumb Style Natural
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 170-0-14/8
- Zoro # G001271451
- UPC # 616314101533
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Item | Class 0 Electrical Glove |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Thumb Style | Natural |
Cuff Style | Straight |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
For Voltage Class | Class 0 |
Brand and Series | Novax |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff-End Color | Yellow |
Voltage Class | Class 0 |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (RH-GS-S)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- Pip Insulating Gloves