Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 12, PR
Mfr # 170-0-14/12
Zoro # G801271491
product price: $93.99
/pr
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Length 14 in
- Glove Hand Style Left and Right
- For Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-0-14/12
- Zoro # G801271491
- UPC # 616314101519
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 0 Electrical Glove |
Color | Yellow |
Glove Hand Style | Left and Right |
For Voltage Class | Class 0 |
Thumb Style | Natural |
Brand and Series | Novax |
Cuff Style | Straight |
Glove Materials | Rubber |
Cuff Material | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- Pip Gloves & Hand Protection