Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 11, PR
Mfr # 170-0-14/11
Zoro # G501271630
product price: $93.99
/pr
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Length 14 in
- Includes (1) Pair Electrical Insulating Gloves
- For Voltage Class Class 0
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-0-14/11
- Zoro # G501271630
- UPC # 616314101502
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 11 |
Details
Item | Class 0 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
For Voltage Class | Class 0 |
Cuff Style | Straight |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff Material | Rubber |
Brand and Series | Novax |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 1000V AC |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Proof Test Voltage (AC) | 5000V AC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP Class 3 Electrical Glove, Size 10.5, PR (155-3-16/10.5)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- Pip Insulating Gloves