Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 10, PR
Mfr # 170-0-14/10
Zoro # G301271526
product price: $93.99
/pr
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Material Rubber
- Thumb Style Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-0-14/10
- Zoro # G301271526
- UPC # 616314101496
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Yellow |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 0 Electrical Glove |
Cuff Material | Rubber |
Thumb Style | Natural |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
For Voltage Class | Class 0 |
Brand and Series | Novax |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (93867XXL)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIP Class 0 Electrical Glove, Size 9, PR (170-0-14/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- Pip Insulating Gloves