Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 10, PR
Mfr # 170-0-11/10
Zoro # G701271621
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Glove Hand Style Left and Right
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 170-0-11/10
- Zoro # G701271621
- UPC # 616314101434
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10 |
Details
Color | Yellow |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 0 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Cuff Style | Straight |
For Voltage Class | Class 0 |
Glove Materials | Rubber |
Brand and Series | Novax |
Thumb Style | Natural |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- CONDOR Knit Glove, Poly/Cotton, L, PK12 (5PE87)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- PIP Class 2 Electrical Glove, Size 8, PR (152-2-14/8)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- Pip Insulating Gloves