Shop All Chemical Resistant Gloves
Pip
Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8215DD
Zoro # G9323997
product price: $42.99
/pk 12, $3.58/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8215DD
- Zoro # G9323997
- UPC # 616314014307
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,Black,Jersey,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple (55090)
- HONEYWELL NORTH North® 7581P100L, P100 N Series Organic Vapor Cartridge & Filter, 2/Pk (7581P100L)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- PIP 18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (50-N2272G/XXL)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (52-3672/M)
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030R)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- Pip Gloves & Hand Protection