Shop All Chemical Resistant Gloves
Pip
Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8115DD
Zoro # G9324067
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8115DD
- Zoro # G9324067
- UPC # 616314006425
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,Black,Knitwrist,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- PIP Yellow, 1 PR (48-L162Y)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- PIP Yellow, 1 PR (48-L162Y)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10-V)
- Pip Chemical Resistant Gloves