Shop All Heat Resistant Gloves
Pip
Canvas Hot Mill Glove, 34 Oz, Band, PK12
Mfr # 94-934
Zoro # G9327862
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 94-934
- Zoro # G9327862
- UPC # 616314016172
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Details
Item | Canvas Hot Mill Glove,34 Oz,Band,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Canvas Hot Mill Glove,34 Oz,Band,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- 3M 3M 6000 Series Inhalation Valve (3M 6893)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- Pip Heat Resistant Gloves