Shop All Glove Dispensers & Accessories
Pip
Canvas Bag, Natural, 30" L, 13" W
Mfr # 148-6330
Zoro # G406135860
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Includes Snap Closure
- Material Canvas
- Height 4 cm
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-6330
- Zoro # G406135860
- UPC # 616314293771
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Height | 4 cm |
Length | 30 in |
Width | 13 in |
Size | OS |
Details
Item | Protective Canvas Bag |
Color | Natural |
Includes | Snap Closure |
Material | Canvas |
Description
Protective Canvas Bag, Length 30 in, Color Natural, Material Canvas, Includes Snap Closure, Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- PACER PRODUCTS SAMPLE FLARE PACK (52-199)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- PIP Canvas Bag, Natural, 30" L, 11" W (148-6030)
- CONDOR Glove Holder Clip, Black (60NK48)
- RACK’EM RACKS RackEm Racks 5103 2-Box Vertical Stacking Glove Dispensers - Clear Plastic (5103)
- OMNIMED Stainless Steel Single Glove Box Holder/Dispenser (305300)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- Pip Glove Dispensers & Accessories