Shop All Glove Dispensers & Accessories
Pip
Canvas Bag, forRubber Gloves, Size 14
Mfr # 148-6014
Zoro # G9317852
Sold in multiples of 144 for $4,174.56
$4,174.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Includes Snap Closure, Heavy Duty Hook
- Material Canvas
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 148-6014
- Zoro # G9317852
- UPC # 616314066085
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Length | 14 |
Size | 14" |
Details
Item | Protective Canvas Bag for Rubber Insulating Gloves |
Color | Off-White |
Includes | Snap Closure, Heavy Duty Hook |
Material | Canvas |
Description
Protective Canvas Bag for Rubber Insulating Gloves, Length 14, Color Off-White, Material Canvas, Includes Snap Closure, Heavy Duty Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- PIP Canvas Bag, Natural, 30" L, 11" W (148-6030)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- DEALMED Glove Box Holder Triple Horizontal, Ea (787133)
- Pip Gloves & Hand Protection