Shop All Glove Dispensers & Accessories
Pip
Canvas Bag, forRubber Gloves, Size 11
Mfr # 148-6011
Zoro # G9317688
product price: $24.55
/ea
Sold in multiples of 144 for $3,535.20
$3,535.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Material Canvas
- Includes Snap Closure, Heavy Duty Hook
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-6011
- Zoro # G9317688
- UPC # 616314066078
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Length | 11 |
Size | 11" |
Details
Item | Protective Canvas Bag for Rubber Insulating Gloves |
Color | Off-White |
Material | Canvas |
Includes | Snap Closure, Heavy Duty Hook |
Description
Protective Canvas Bag for Rubber Insulating Gloves, Length 11, Color Off-White, Material Canvas, Includes Snap Closure, Heavy Duty Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- PIP Canvas Bag, Natural, 30" L, 11" W (148-6030)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- OMNIMED Adjustable PPE Mask Holder, Aluminum (305321)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Yellow (1950HVYW)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- GLOVE GUARD Handi Klip(R) Clip, Fire Red, w/"Safety First" (58314FRD)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- Pip Glove Dispensers & Accessories