Shop All Cut-Resistant Sleeves
Pip
Cane Mesh Sleeves, XL
Mfr # 30-6795W/XL
Zoro # G0437681
product price: $13.89
/pr
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color White
- Sleeve Material Cane Mesh Nylon
- ANSI/ISEA Abrasion Level Not Rated
- Standards ASTM F2992-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 30-6795W/XL
- Zoro # G0437681
- UPC # 616314187575
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | White |
Sleeve Material | Cane Mesh Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ASTM F2992-15 |
Series | Kut Gard(R) |
Sleeve Style | Sleeve |
Cuff Style | Knit |
Latex-Free | No |
Silicone-Free | No |
Brand and Series | PIP Kut Gard(R) |
ANSI/ISEA Cut Grams | 1800 |
Anti-Static | No |
Sleeve Liner Material | Nylon Cane Mesh |
Sleeve Construction | Cut and Sewn |
Sleeve Type | Hook-and-Loop |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 9 In., Sleeve Liner Material Nylon Cane Mesh, Sleeve Material Cane Mesh Nylon, Color White, Size XL, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Rated, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Knit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS14CL)
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- Pip Abrasion & Cut Resistant Clothing