Shop All Cut-Resistant Sleeves
Pip
Cane Mesh Sleeve, 9", Medium, PR
Mfr # 30-6795W/M
Zoro # G5183611
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color White
- Sleeve Type Hook-and-Loop
- Sleeve Liner Material Nylon Cane Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 30-6795W/M
- Zoro # G5183611
- UPC # 616314187582
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Cane Mesh Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | White |
Sleeve Type | Hook-and-Loop |
Sleeve Liner Material | Nylon Cane Mesh |
Description
Cane Mesh Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, Sleeve Length 9 in, Sleeve Liner Material Nylon Cane Mesh, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- HY-KO Letter House R 3In Refl Blk (RV-50/R)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-21ACPCB18)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- Pip Workwear and Protective Clothing