Shop All General Purpose Gloves
Pip
Bronze Series Leather/Fabric Work Gloves, Medium Size 8, Gray/Green, Pair, 12PK
Mfr # 83-6563/M
Zoro # G308996187
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium (Size 8)
- Color Gray/Green
- Glove Coating Material Split-Cowhide Leather; Cotton-Blend Fabric
- Glove Style Work
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 83-6563/M
- Zoro # G308996187
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Medium (Size 8) |
Details
Item | Gloves |
Color | Gray/Green |
Glove Coating Material | Split-Cowhide Leather; Cotton-Blend Fabric |
Glove Style | Work |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Glove Materials | Cuff: Rubberized Cotton-Blend Fabric; Palm: Split Cowhide Leather |
Description
Protect your hands and wrists. Gunn cut pattern delivers excellent durability with enhanced comfort. A protective, two-layer split-cowhide leather palm, knuckle strap and finger tips provide protection where you need it most. A blended fabric back and cotton lining ensure cool breathability and superior flexibility. A rubberized-fabric safety cuff helps protect your wrist while providing a measure of water-resistance. An elastic closure, sewn inside glove, helps you tailor the gloves' fit to your hands. Featuring color-coded hems for easy size identification, Bronze Series gloves are ideal for medium-to light-duty applications ranging from building and road construction to metal and wood working.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- NMC Eye Wash And Shower Plant Marking Stencil (PMS237)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/L)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- PIP Knit Gloves, 15 ga Thick, L, Brown Cuff, PR (19-007/L)
- PIP Bronze Series Leather/Fabric Work Gloves, Small (Size 7), Gray/Green, Pair, PK12, 12PK (83-6563/S)
- YOUNGSTOWN Youngstown Pro XT Gloves (03-3050-78-M)
- Pip Gloves & Hand Protection