Pip

Bouton Rimless Frame Reader Clr +1.00


product price: $4.35
/ea
Sold in multiples of 12 for $52.20

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diopter Strength +1.00
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pip
  • MFR # 250-26-0010
  • Zoro # G0438390
  • UPC #
    616314156625
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Bouton Rimless Frame Reader Clr +1.00, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Clear Frame Color, Polycarbonate, PVC Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Size M, Series Z13R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.