Shop All Safety Glasses
Pip
Bouton® Optical Wilco Rimless Safety Glasses, Clear Lens, Anti-Scratch, Black Frame
Mfr # 250-92-0000
Zoro # G306374802
product price: $58.45
/pk 12, $4.87/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-92-0000
- Zoro # G306374802
- UPC # 616314131462
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Bouton optical wilco rimless safety glasses, clear lens, anti-scratch, black frame wraparound lens design offers a panoramic, unobstructed view. Clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications. Anti-scratch coating treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching. Lightweight, rimless design provides all day user comfort. Adjustable length temples provide a secure, accurate fit. Self-adjusting ribbed rubber nosepiece for maximum comfort and fit. 7 base curve lens. Meets ansi z87. 1+ meets csa z94. 3. sold in package quantity of 12 pairs, priced per each pair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (RS1-90)
- Pip Safety Glasses