Shop All Safety Glasses
Pip
Bouton® Optical Captain Rimless Safety Glasses, Clear Lens, Anti-Scratch/Anti-Fog, Clear Frame
Mfr # 250-46-0020
Zoro # G606374823
product price: $81.99
/pk 12, $6.83/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-46-0020
- Zoro # G606374823
- UPC # 616314129155
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Bouton optical captain rimless safety glasses, clear lens, anti-scratch/anti-fog, clear frame popular one-piece lens design that offers a perfect fit. Clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications. Anti-scratch/fogless coating treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching and eliminates the condensation of moisture on lenses that causes fogging, so your lenses and vision stay clear. Lightweight, rimless design provides all day user comfort. Bayonet temples with end tips that curve out for ease of placement on face. Non-slip rubber nose pads offer a secure fit fogless lens coating to keep your lenses and vision clear. 9 base curve lens. Meets ansi z87. 1+ meets csa z94. 3. sold in package quantity of 12 pairs, priced per each pair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- ZORO SELECT Stamp Holder, 1/8 In. H, Steel (1F118)
- STAIRMASTER Stair Nosing, Black, 48" W, 3" D (333FT4)
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Safety Glasses, PR (250-54-0551)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- Pip Safety Glasses