Shop All Shock Protection Blankets
Pip
Blanket Class 50 in L, 50 in W
Mfr # 187-4-BLANKET
Zoro # G301800139
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- kA Rating 36 kA
- Length 36 ft
- Width 36 ft
- Standards ASTM 1048-14; ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 187-4-BLANKET
- Zoro # G301800139
- UPC # 616314266928
- Country of Origin Malaysia
- Category Shock Protection Blankets
Dimensions
Length | 36 ft |
Width | 36 ft |
Details
Item | Blanket Class 4 36x36 |
Color | Orange |
kA Rating | 36 kA |
Standards | ASTM 1048-14; ISO 9001:2015 |
Description
Blanket Class 4 36x36, Length 36 ft, Width 36 ft, 36 kA kA Rating, Orange, Standards ASTM 1048-14; ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9031B)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- DUNLOP Rubber Boot, Men's, 8, Knee, Black, PR (OD60A93)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- SALISBURY Insulating Roll Blanket, Brown, Class 1 (RLB00)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- SALISBURY Insulating Roll Blanket, Orange, Class 1 (RLB1)
- Pip Arc Flash Protection