Shop All Rodent Control
Pip
Beacon Light, LED Lamp Type, 8" H
Mfr # 939-UB290-B
Zoro # G0568351
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 5/8 in
- Power Source - Vehicle Lighting (4) AA Batteries
- Lighting Technology - Vehicle Lighting LED
- Lens Design Fresnel
- Standards SAE J1318 Class I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 939-UB290-B
- Zoro # G0568351
- UPC # 616314186769
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Length | 1 5/8 in |
Width - Vehicle Lighting | 1 19/32 in |
Height - Vehicle Lighting | 8 in |
Length - Vehicle Lighting | 1 19/32 in |
Overall Height | 8 in |
Overall Depth | 1 5/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Blue, Lens Color Blue, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Overall Length 1 5/8 in, Overall Height 8 in, Overall Depth 1 5/8 in, Series Eflare, Number of Flash Patterns 1, Base Material Plastic, Number of Bulbs 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Glue Trap, 5-1/4 In. L, 3-1/2 In. W, PK4 (104)
- LOGO BRANDS Washington 24 Can Cooler (237-63-1)
- DB ELECTRICAL Muffler for Kubota 32721-97000; 32721-97002; 6C040-57400; 6C040-58400 (1917-8306)
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31218)
- NEOGENRPORATION Havoc 8LB Rat Poison (116362)
- TOMCAT 4-1lbs. Bait, Rodent Block, All-Weather, PK4, 4 PK (32465)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- NEOGEN -Ramik Refillable Bait Station- Black 8 Ounce (NE37281)
- JT EATON Repeater Multiple Catch Mouse Trap (420-BK)
- JT EATON Glue Board For Rats / Mice (157)
- Pip Rodent Control