Shop All Cut-Resistant Sleeves
Pip
ATP Sleeve 18 in.
Mfr # MSATP-18T
Zoro # G4524591
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Grey
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # MSATP-18T
- Zoro # G4524591
- UPC # 616314627149
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Grey |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Latex-Free | No |
Sleeve Performance | General Purpose |
Sleeve Construction | Seamless Knit |
Anti-Static | No |
Cuff Style | Shirred Slip-On |
Brand and Series | PIP ATP |
Silicone-Free | Yes |
Sleeve Liner Material | ATP Fiber Technology |
Series | ATP |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Cycles | 550 |
ANSI/ISEA Cut Load | 915 |
ANSI/ISEA Puncture Force | 0 N |
Sleeve Features | Thumb Hole |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material ATP Fiber Technology, Sleeve Material HPPE, Color Grey, Size Universal, Series ATP, Sleeve Features Thumb Hole, Standards ASTM F2992-15, ANSI/ISEA Cut Load 915, ANSI/ISEA Abrasion Cycles 550, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static No, Latex-Free No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Scratch Resistant, Clear Lens/Frame (708121HC)
- MOLDEX Diaphragm Valve Kit, PK25 (0073)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- Pip Workwear and Protective Clothing