Shop All Cut-Resistant Sleeves
Pip
ATA Manzella 18 in.
Mfr # S-2X1-18
Zoro # G4524576
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A5
- Color Yellow
- Sleeve Material Aramid
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # S-2X1-18
- Zoro # G4524576
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A5 |
Color | Yellow |
Sleeve Material | Aramid |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ASTM F2992-15 |
Anti-Static | No |
Latex-Free | No |
Brand and Series | PIP ATP |
Cuff Style | Knit |
Silicone-Free | Yes |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Puncture Force | 0 N |
Sleeve Liner Material | ATP Fiber Technology |
Sleeve Construction | Seamless Knit |
Series | ATP |
ANSI/ISEA Cut Load | 1869 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material ATP Fiber Technology, Sleeve Material Aramid, Color Yellow, Size Universal, Series ATP, Standards ASTM F2992-15, ANSI/ISEA Cut Load 1869, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- Pip Abrasion & Cut Resistant Clothing