Shop All Lab and Clean Room Gloves
Pip
Antistatic Gloves, S, Nylon/Carbon, PK12
Mfr # 40-6410/S
Zoro # G0625981
original price:
$29.65
18% off
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon/Carbon Fiber Yarns
- Length 7 7/64 in
- Cuff Seamless Knit
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 40-6410/S
- Zoro # G0625981
- UPC # 616314001000
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
Length | 7 7/64 in |
"Size - Numeric | S |
Details
Item | Antistatic Gloves |
Color | Gray |
Material | Nylon/Carbon Fiber Yarns |
Cuff | Seamless Knit |
Application | Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries |
Standards | ASTM D 257 - 07 |
Coating Material | Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Antistatic Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ASTM D 257 - 07, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- Pip Gloves & Hand Protection