Shop All Lab and Clean Room Gloves
Pip
Antistatic Gloves, M, Nylon/Carbon, PK12
Mfr # 40-6410/M
Zoro # G0625911
product price: $24.19
/pk 12, $2.02/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon/Carbon Fiber Yarns
- Length 7 45/64 in
- Cuff Seamless Knit
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 40-6410/M
- Zoro # G0625911
- UPC # 616314001017
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
Length | 7 45/64 in |
"Size - Numeric | M |
Details
Item | Antistatic Gloves |
Color | Gray |
Material | Nylon/Carbon Fiber Yarns |
Cuff | Seamless Knit |
Application | Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries |
Standards | ASTM D 257 - 07 |
Coating Material | Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ASTM D 257 - 07, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEO-FLEX Bib Apron, Neo-Flex, Yellow (615NBA-Y)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- Pip Gloves & Hand Protection