Shop All Traffic Safety Vests and Apparel
Pip
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Mfr # 302-0211-LY/3X
Zoro # G3303505
Sold in multiples of 50 for $539.50
$539.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 302-0211-LY/3X
- Zoro # G3303505
- UPC # 616314096464
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 45/64 in |
Details
Item | Ansi Class 2/Csa Z96 Mesh Breakaway Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Standards | ANSI 107, CAN/CSA Z96 |
Features | 2 Mic Tabs |
Pockets | 4-6 |
Reflective Stripe Location | Chest, Waist |
Fabric Construction | Solid |
Number of Outside Pockets | 4 |
Pocket Location | Left Chest, Outside Waist, Right Chest |
Includes LED Lights | No |
Breakaway | Yes |
Reflective Stripe Color | Silver |
Total Number of Pockets | 4 |
Description
Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- NEVS Refrigerate Label 5/16 x 1-1/4" (DFW-0035)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-L/XL)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, S (303-0500-LY/S)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 7XL (302-0500-YEL/7X)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- Pip Traffic Safety Vests and Apparel