Shop All Traffic Safety Vests and Apparel
Pip
ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, X-Large, Orange
Mfr # 302-0702Z-OR/XL
Zoro # G208995976
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Number of Inside Pockets 1
- Number of Outside Pockets 1
- Standards ANSI/ISEA 107-2015 Class 2, Type R Compliant
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 302-0702Z-OR/XL
- Zoro # G208995976
- UPC # 616314123993
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | X-Large |
Details
Color | Orange |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Standards | ANSI/ISEA 107-2015 Class 2, Type R Compliant |
Material | Polyester Mesh |
Item | Vest |
Description
Stay comfortable while maintaining your safety. Safety vest is made from 100% breathable polyester mesh which keeps you cool. Hi-visibility with 2 in. silver reflective tape. Features one internal lower pocket and one external chest pocket which provides easy-to-access storage. Zipper closure. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers and emergency response personnel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- WYK Acidsafe, Resealable Drum, 55 gal. (AN3220)
- VIKING BT Element Jacket, Solid, Dusk, XXL (240D-XXL)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0499)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-L/XL)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, XL (303-0500-LY/XL)
- PIP Non-Ansi Incident Command Vest (300-1511/M-XL)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 2XL (303-0500-LY/2X)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MOZX4)
- Pip Workwear and Protective Clothing