Shop All Disposable Gloves
Pip
Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue
Mfr # 63-332PF/M
Zoro # G603695723
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
- Series Ambi-dex Turbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-332PF/M
- Zoro # G603695723
- UPC # 616314004896
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Turbo |
Description
Features
- Powder free industrial grade, textured grip, 5 mil blue
- Ambidextrous & Liquidproof
- Contains no natural rubber latex proteins
- Made from component materials which comply with FDA 21 CFR regulations for food contact
- Color: Blue
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, M, 30", Green (1038-M)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Black (67-246/L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-307/XL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, Xl, 100 PK, White (64-V2000PF/XL)
- PIP 64-V77B, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powdered, L, 100 PK, Blue (64-V77B/L)
- OASIS NitriSense-P, Nitrile Disposable Gloves, Nitrile, Powdered, L, 1000 PK (NITRILE-L-CS)
- Pip Gloves & Hand Protection