Shop All Disposable Gloves
Pip
Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powdered, M, 50 PK, Blue
Mfr # 63-338/M
Zoro # G0626690
product price: $9.85
/pk 50, $0.20/ea
Sold in multiples of 20 for $197.00
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-338/M
- Zoro # G0626690
- UPC # 616314011306
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 25cm |
Size- Alpha | M |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 0.2mm |
Powdered/Powder Free | Powdered |
Powdered/Powder-Free | Powdered |
Series | Ambi-dex Super 8 |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Color Family | Blue |
Application | Industrial, Automotive, Sanitation |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Nitrile,8 Mil, Size- Alpha M, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- CONDOR OUTDOOR PRODUCTS THERMO NECK GAITER, COYOTE BROWN (221106-498)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- Pip Gloves & Hand Protection