Shop All Disposable Gloves
Pip
Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powder-Free, L, 50 PK, Blue
Mfr # 63-338PF/L
Zoro # G0437864
product price: $9.55
/pk 50, $0.19/ea
Sold in multiples of 20 for $191.00
$191.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 0.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-338PF/L
- Zoro # G0437864
- UPC # 616314011351
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 25cm |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 0.2mm |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Super 8 |
Application | Industrial, Automotive, Sanitation |
Features | Liquid-Proof |
Color Family | Blue |
Description
Disposable Liquid-Proof Gloves,L,PK50, Size- Alpha L, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, XL, Blue (64-V77BPF/XL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- PIP Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powder-Free, S, 50 PK, Blue (63-338PF/S)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- MICROFLEX SafeGrip PF Latex Exam Large, 50PK (SG-375-L)
- Pip Gloves & Hand Protection