Shop All Disposable Gloves
Pip
Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm , Latex, Powder-Free, S, 100 PK, White
Mfr # 62-322PF/S
Zoro # G802564103
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 62-322PF/S
- Zoro # G802564103
- UPC # 616314005046
- Country of Origin Mexico
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Repel |
Texture | Fully Textured |
Description
PIP AMBI-DEX® 62-322PF INDUSTRIAL GRADE LATEX GLOVES, POWDER-FREE, WHITE, S, 100/BOX FEATURES:
- MADE FROM COMPONENT MATERIALS WHICH COMPLY WITH FEDERAL REGULATIONS FOR FOOD CONTACT 21CFR, 170-199 5 MIL THICKNESS, NATURAL COLOR FULLY TEXTURED AMBIDEXTROUS BEADED CUFF MEET THE ASTM A-3578 SPEC FOR POWDER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-KSC-L)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- PIP Ambi-dex 64-435, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-435PF/XL)
- PIP Ambi-dex 64-435, Disposable Gloves, 0.08mm Palm, vinyl, Powder-Free, M, 100 PK, White (64-435PF/M)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- Pip Disposable Gloves