Shop All Disposable Gloves
Pip
Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XS, 100 PK, White
Mfr # 62-322PF/XS
Zoro # G0437639
product price: $16.49
/pk 100, $0.16/ea
Sold in multiples of 10 for $164.90
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Natural Rubber Latex
- Color White
- Material Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 62-322PF/XS
- Zoro # G0437639
- UPC # 616314045202
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 23.5cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Natural Rubber Latex |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Repel |
Color Family | White |
Application | Laboratories, Production, Inspection, Cleaning, Light Duty Application |
Features | Liquid-Proof |
Cuff | Beaded |
Description
Disposable Liquid-Proof Gloves,XS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5EE)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S (7), 100 PK, Gray (2850/S)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (63-230PF/S)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- MCKESSON CONFIDERM 6.8C Confiderm 6.8C, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-6N62C)
- Pip Disposable Gloves