Shop All Disposable Gloves
Pip
Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White
Mfr # 62-322PF/L
Zoro # G7345639
product price: $11.55
/pk 100, $0.12/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Disposable Glove Material Natural Rubber Latex
- Material Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 62-322PF/L
- Zoro # G7345639
- UPC # 616314005060
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 23.5cm |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Natural Rubber Latex |
Material | Latex |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Repel |
Color Family | White |
Application | Laboratories, Production, Inspection, Cleaning, Light Duty Application |
Cuff | Beaded |
Features | Liquid-Proof |
Description
Disposable Gloves, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- NEVS GHS Pictogram Label - Flammable 2" x 2" (GHS-22-FL)
- MILWAUKEE TOOL Performance Work Gloves - Large (48-22-8722)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, XL, 100 PK, White (62-322PF/XL)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-332PF/S)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- Pip Disposable Gloves