Shop All Disposable Gloves
Pip
Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray
Mfr # 2850/XL
Zoro # G2817920
product price: $24.15
/pk 100, $0.24/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL (10)
- Glove Size XL
- Color Gray
- Material Latex
- Palm Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 2850/XL
- Zoro # G2817920
- UPC # 662909028990
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL (10) |
Glove Size | XL |
Length | 9 in |
Glove Size and Cuff Length Style | XL/Standard |
Glove Length | 9 in |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Gray, Cuff Style Safety, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 7 mil, Latex-Free No, Length 9 in, Material Latex, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Series PosiShield, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S (7), 100 PK, Gray (2850/S)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L (9), 100 PK, Gray (2850/L)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 10 PK, Blue (63-332PF/XXL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- Pip Disposable Gloves