Shop All Disposable Gloves
Pip
Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue
Mfr # 2550/XXL
Zoro # G2820459
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 2550/XXL
- Zoro # G2820459
- UPC # 662909025548
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL (11) |
Length | 11 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Blue, Cuff Style Safety, Cuff Thickness 14 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 14 mil, Latex-Free No, Length 11 in, Material Latex, Medical Glove Type Exam, Palm Thickness 14 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Series PosiShield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign DELIVERIES IN REAR 10 in x (MVHR546VP)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue (2550/M)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- PIP 64-V77B, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powdered, L, 100 PK, Blue (64-V77B/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S (7), 100 PK, Gray (2850/S)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-256/M)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XS, 1500 PK, Clear (14-132)
- Pip Gloves & Hand Protection