Shop All Disposable Gloves
Pip
Ambi-dex, Disposable Gloves, 4 mil Palm, Vinyl, Powdered, XL, 100 PK, White
Mfr # 64-V2000/XL
Zoro # G0627144
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Color White
- Material Vinyl
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 64-V2000/XL
- Zoro # G0627144
- UPC # 616314014475
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Color | White |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powdered |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Series | Ambi-dex |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Light Hand Application, With Liquids, Debris |
Cuff | Rolled/Beaded |
Color Family | White |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Vinyl,Powdered,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL (11), 1000 PK (Q095-2X)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-256/M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- Pip Gloves & Hand Protection