Shop All Disposable Gloves
Pip
Ambi-dex, Disposable Gloves, 4 mil Palm, Vinyl, Powdered, S, 100 PK, White
Mfr # 64-V2000/S
Zoro # G0627004
product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-V2000/S
- Zoro # G0627004
- UPC # 616314014444
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powdered |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Series | Ambi-dex |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Color Family | White |
Application | Light Hand Application, With Liquids, Debris |
Cuff | Rolled/Beaded |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Vinyl,Powdered,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (63-332PF/XL)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XS (5), 1000 PK, White (Q095XS)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, White (Q125L)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93862)
- Pip Gloves & Hand Protection