Shop All Disposable Gloves
Pip
Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black
Mfr # 63-632PF/L
Zoro # G2821420
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-632PF/L
- Zoro # G2821420
- UPC # 616314224638
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 in |
Glove Length | 9 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Black, Cuff Style Safety, Cuff Thickness 4 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Size- Alpha L, Size - Numeric 9, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SHELBY Firefighters Gloves, 2XL, Pigskin, PR (5002J)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- CONDOR Full Body Harness, Universal, Polyester (19F376)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- PIP QRP QualaSheer, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, S (7), 1000 PK, Clear (VHC12S)
- PIP 64-V77B, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powdered, L, 100 PK, Blue (64-V77B/L)
- PIP Ambi-dex 64-V2000, Vinyl Disposable Gloves, 4 mil Palm , Vinyl, Powder-Free, 2XL, 100 PK, White (64-V2000PF/XXL)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Black (67-246/L)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- Pip Gloves & Hand Protection