Shop All Disposable Gloves
Pip
Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue
Mfr # 63-532PF/XXL
Zoro # G0437952
original price:
$11.35
18% off
new price: $9.29
/pk 100, $0.09/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-532PF/XXL
- Zoro # G0437952
- UPC # 616314227776
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Axle |
Cuff | Rolled/Beaded |
Application | Light Hand Protection from Liquids, Chemicals and Debris like Painting and Print, Tattoo Shops, Automotive |
Features | Liquid-Proof |
Color Family | Blue |
Description
Disposable Liquid-Proof Gloves,2XL,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-532PF/M)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-307/XL)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, XL, Blue (64-V77BPF/XL)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- Pip Gloves & Hand Protection