Shop All Disposable Gloves
Pip
Ambi-dex 64-V3000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powdered, XL, 10 PK, White
Mfr # 64-V3000/XL
Zoro # G806374982
product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Vinyl
- Palm Thickness 3 mil
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-V3000/XL
- Zoro # G806374982
- UPC # 616314018213
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | White |
Material | Vinyl |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powdered |
Series | Ambi-dex 64-V3000 |
Description
Pip ambi-dex 64-v3000 industrial grade vinyl gloves, 3 mil, powdered, xl, white, 100/box features: made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance made from component materials which comply with federal regulations for food contact 21cfr, 170-199 physical properties meet or exceed astm requirements for vinyl gloves contains no natural rubber latex proteins dehp & dop free accelerator free excellent form fitting grip sold in a carton quantity of10inner packages, 100 pcsperkage, and priced per each package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- MICRO-TOUCH NITRILE Nitrile Exam Gloves, Nitrile, Powder-Free, S, 200 PK, Blue (6034301)
- SIGNMISSION OSHA, LP Gas Storage No Smoking 50 Ft Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1444)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (63-230PF/XL)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L (9), 100 PK, Green (1005L)
- Pip Disposable Gloves