Shop All Disposable Gloves
Pip
Ambi-dex 64-V2000, Vinyl Disposable Gloves, 4 mil Palm , Vinyl, Powder-Free, 2XL, 100 PK, White
Mfr # 64-V2000PF/XXL
Zoro # G208429297
product price: $35.65
/ea
Sold in multiples of 2 for $71.30
$71.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Vinyl
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-V2000PF/XXL
- Zoro # G208429297
- UPC # 616314014574
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Vinyl Disposable Gloves |
Color | White |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-V2000 |
Description
features: made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance made from component materials which comply with federal regulations for food contact 21cfr, 170-199 physical properties meet or exceed astm requirements for vinyl gloves contains no natural rubber latex proteins dehp & dop free accelerator free excellent form fitting grip sold in a carton quantity of 10 inner packages, 100 pcs per package, and priced per each package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- TILLMAN Green Jacket size M (6230M)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-306/XXL)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, XL, 100 PK, White (62-322PF/XL)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-332PF/S)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- Pip Disposable Gloves