Shop All Disposable Gloves
Pip
Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, White
Mfr # 64-V2000PF/S
Zoro # G0627013
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 64-V2000PF/S
- Zoro # G0627013
- UPC # 616314014536
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-V2000 |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Color Family | White |
Cuff | Rolled/Beaded |
Application | Light Hand Application, With Liquids, Debris |
Texture | Smooth Texture |
Description
AmbiDex Disposable Vinyl,Powder Free, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M91)
- 3M DBI-SALA Pin Safety Detent (9503317)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, White (64-V2000PF/L)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-532PF/M)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White (62814)
- Pip Gloves & Hand Protection