Shop All Disposable Gloves
Pip
Ambi-dex 64-435, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White
Mfr # 64-435PF/XL
Zoro # G608597398
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
- Series Ambi-dex 64-435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-435PF/XL
- Zoro # G608597398
- UPC # 616314005237
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | White |
Material | Vinyl |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-435 |
Description
Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance. Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199. Synthetic polymer coating for ease of donning and doffing. Physical properties meet or exceed ASTM requirements for vinyl gloves Meet the ASTM A-3578 spec for powder. Contains no natural rubber latex proteins. DEHP &DOPfree. Accelerator free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (E2QRW03A000)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (63-230PF/XL)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, L, 100 PK, Blue (GLV103-L)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (63-332PF/XL)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, 2XL, Blue (SA6605)
- Pip Disposable Gloves