Shop All Disposable Gloves
Pip
Ambi-dex 64-435, Disposable Gloves, 0.08mm Palm, Vinyl, Powder-Free, M, 100 PK, White
Mfr # 64-435PF/M
Zoro # G0626970
product price: $11.55
/pk 100, $0.12/ea
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 0.08mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-435PF/M
- Zoro # G0626970
- UPC # 616314005213
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 0.08mm |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-435 |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Cuff | Rolled/Beaded |
Application | Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories and Electronics |
Color Family | White |
Texture | Smooth Texture |
Description
AmbiDex Disposable Vinyl,Powder Free,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 13W, PR (RB4895)
- UVETO Attach-A-Flap, Micro-Mesh, Navy (AU AAFNV)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, Natural (62-321PF/L)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-307/XL)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- Pip Disposable Gloves