Shop All Disposable Gloves
Pip
Ambi-dex 64-346, Disposable Gloves, 4 mil Palm , Vinyl, Latex-Free, Powder-Free, M, 100 PK, Natural
Mfr # 64-346PF/M
Zoro # G006376878
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Non-Latex Synthetic
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 64-346PF/M
- Zoro # G006376878
- UPC # 616314014833
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Non-Latex Synthetic |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-346 |
Description
Ambi-dex disposable non-latex synthetic, food grade, textured, m features: have the look, fit and feel of latex without the concern of natural rubber latex proteins made from component materials which comply with fda regulations for food contact 21cfr, 170-199 ambidextrous excellent form fitting grip sold in a carton quantity of 10 inner packages, 100 pcs per package, and priced per each package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-306/XL)
- PIP 64-V77B, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powdered, L, 100 PK, Blue (64-V77B/L)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (63-230PF/XL)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- Pip Gloves & Hand Protection