Shop All Disposable Gloves
Pip
Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, S, 100 PK
Mfr # 64-346PF/S
Zoro # G0626864
product price: $10.69
/pk 100, $0.11/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Natural
- Disposable Glove Material Non-Latex Synthetic
- Material Non-Latex Synthetic
- Palm Thickness 0.11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-346PF/S
- Zoro # G0626864
- UPC # 616314014826
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Color | Natural |
Disposable Glove Material | Non-Latex Synthetic |
Material | Non-Latex Synthetic |
Palm Thickness | 0.11mm |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-346 |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Color Family | Natural |
Application | Used by Medical Practitioner and Other Applications to Avoid Concerns Regarding Latex Proteins |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Non-Latex Grd,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- CLEMCO Helmet Suspension Assembly (10C10532)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-306/XL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- AGRI-PRO Vinyl Disposable Gloves, Vinyl, One Size Fits All, 100 PK (32559)
- Pip Gloves & Hand Protection