Shop All Disposable Gloves
Pip
Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, M, 100 PK
Mfr # 64-346PF/M
Zoro # G0626900
product price: $11.29
/pk 100, $0.11/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Natural
- Disposable Glove Material Non-Latex Synthetic
- Material Non-Latex Synthetic
- Palm Thickness 0.11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-346PF/M
- Zoro # G0626900
- UPC # 616314014833
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Disposable Gloves |
Color | Natural |
Disposable Glove Material | Non-Latex Synthetic |
Material | Non-Latex Synthetic |
Palm Thickness | 0.11mm |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-346 |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Application | Used by Medical Practitioner and Other Applications to Avoid Concerns Regarding Latex Proteins |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Non-Latex Grd,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KA)
- KINCO Gloves Work Buffalo Leather Xl (381P-XL)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 1000 PK, White (Q125M)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (AMXGPNB44100)
- Pip Disposable Gloves